Belden 6P4P24-S-BL-R-BED-AC DataTwist 6 Shielded Nonbonded 4-Pair Cat 6 Cable, Plenum | Graybar Store
Belden - DataTwist 6 Shielded Nonbonded  4-Pair Cat 6 Cable, Plenum - 6P4P24-S-BL-R-BED-AC
+ / - Hover over image to Zoom
Other Views

    DataTwist 6 Shielded Nonbonded 4-Pair Cat 6 Cable, Plenum

    Manufacturer: Belden
    Manufacturer #: 6P4P24-S-BL-R-BED-AC
    SKU: 25618276
    $1,043.98
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Blue
    Cable Type:F/UTP; Plenum
    Packaging:1000 ft Spool
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-S-BL-R-BED-AC
    • Cable Type F/UTP; Plenum
    • Color Blue
    • Category Cat 6
    • Additional Features Aluminum Foil-Polyester Tape
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    Product Overview:
    DataTwist® 1352A Non-Bonded Pair Shielded Cable, Blue, Packaging: 1000 ft Spool, No. of Pairs: 4, Low Smoke PVC, Gauge: 23 AWG