Belden 6O4P24-BK-R-BED-NRUB DataTwiest OSP Cat 6 Nonbonded 4-Pair Cable | Graybar Store
Belden - DataTwiest OSP Cat 6 Nonbonded 4-Pair Cable - 6O4P24-BK-R-BED-NRUB
+ / - Hover over image to Zoom
Other Views

    DataTwiest OSP Cat 6 Nonbonded 4-Pair Cable

    Manufacturer: Belden
    Manufacturer #: 6O4P24-BK-R-BED-NRUB
    SKU: 25244576
    $516.68
    Checking Pricing
         
    Color:Black
    Cable Type:U/UTP
    Packaging:1000 ft Spool
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6O4P24-BK-R-BED-NRUB
    • Cable Type U/UTP
    • Color Black
    • Category Cat 6
    • Type Outdoor
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® OSP6U Non-Bonded Pair Outside Plant Cable, Black, Packaging: 1000 ft Spool, No. of Pairs: 4, Polyethylene, Gauge: 24 AWG