Belden 5EOP4P24-BK-R-BED-NR DataTwist 5e Outside Plant Cable | Graybar Store
Belden - DataTwist 5e Outside Plant Cable - 5EOP4P24-BK-R-BED-NR
+ / - Hover over image to Zoom
Other Views

    DataTwist 5e Outside Plant Cable

    Manufacturer: Belden
    Manufacturer #: 5EOP4P24-BK-R-BED-NR
    SKU: 25187030
    $334.08
    Checking Pricing
         
    Color:Black
    Cable Type:U/UTP
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EOP4P24-BK-R-BED-NR
    • Cable Type U/UTP
    • Color Black
    • Category Cat 5e
    • Type Outdoor
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Crate Reel Put-Up
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 7997A Non-Bonded Pair Outside Plant Cable, Black, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 4, Polyethylene, Gauge: 24 AWG