Belden 1624R 0061000 Non-Bonded Pair F/UTP Cable Cat 5 | Graybar Store
Belden - Non-Bonded Pair F/UTP Cable Cat 5 - 1624R 0061000
+ / - Hover over image to Zoom
Other Views

    Non-Bonded Pair F/UTP Cable Cat 5

    Manufacturer: Belden
    Manufacturer #: 1624R 0061000
    SKU: 99654285
    $461.08
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Blue
    Cable Type:F/UTP
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1624R 0061000
    • Cable Type F/UTP
    • Color Blue
    • Category Cat 5
    • Additional Features Aluminum Foil-Polyester Tape
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Crate Reel Put-Up
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 1624R Non-Bonded Pair F/UTP Cable, Blue, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 4, PVC, Gauge: 24 AWG