Belden 5EPL4P24-BL-P-BED-TT DataTwist 5e Plenum Cable, FEP Jacket | Graybar Store
Belden - DataTwist 5e Plenum Cable, FEP Jacket - 5EPL4P24-BL-P-BED-TT
+ / - Hover over image to Zoom
Other Views

    DataTwist 5e Plenum Cable, FEP Jacket

    Manufacturer: Belden
    Manufacturer #: 5EPL4P24-BL-P-BED-TT
    SKU: 99973847
    $782.91
    Checking Pricing
         
    Color:Blue
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft UnReel Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EPL4P24-BL-P-BED-TT
    • Cable Type Plenum; U/UTP
    • Color Blue
    • Category Cat 5e
    • Type Indoor; Outdoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Fluorinated Ethylene Propylene
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft UnReel Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 1585LC Non-Bonded Pair Cable, Blue, Packaging: 1000 ft UnReel Box, No. of Pairs: 4, Fluorinated Ethylene Propylene, Gauge: 24 AWG