Belden 5NP4P24-S-OR-R-BED-PVUB DataTwist 5 ScTP Cable, Non-Plenum | Graybar Store
Belden - DataTwist 5 ScTP Cable, Non-Plenum - 5NP4P24-S-OR-R-BED-PVUB
+ / - Hover over image to Zoom
Other Views

    DataTwist 5 ScTP Cable, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 5NP4P24-S-OR-R-BED-PVUB
    SKU: 99563483
    $435.42
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Orange
    Cable Type:F/UTP
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5NP4P24-S-OR-R-BED-PVUB
    • Cable Type F/UTP
    • Color Orange
    • Category Cat 5
    • Additional Features Aluminum Foil-Polyester Tape
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Crate Reel Put-Up
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 1624R Non-Bonded Pair Cable, Orange, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 4, PVC, Gauge: 24 AWG