Belden 5ENP4P24-OR-P-BED-PV DataTwist 5e Cable, Non-Plenum | Graybar Store
Belden - DataTwist 5e Cable, Non-Plenum - 5ENP4P24-OR-P-BED-PV
+ / - Hover over image to Zoom
Other Views

    DataTwist 5e Cable, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 5ENP4P24-OR-P-BED-PV
    SKU: 99544770
    $187.71
    Checking Pricing
         
    No. of Pairs:4
    Color:Orange
    Cable Type:U/UTP
    Packaging:1000 ft UnReel Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5ENP4P24-OR-P-BED-PV
    • Cable Type U/UTP
    • Color Orange
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft UnReel Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DataTwist® 1583A Non-Bonded Pair Cable, Orange, Packaging: 1000 ft UnReel Box, No. of Pairs: 4, PVC, Gauge: 24 AWG