Belden 5EP25P24-GY-R-BED-AP-CUT REEL IBDN Plus Cat 5e Cable, Plenum, Cut-Reel | Graybar Store
Belden - IBDN Plus Cat 5e Cable, Plenum, Cut-Reel - 5EP25P24-GY-R-BED-AP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    IBDN Plus Cat 5e Cable, Plenum, Cut-Reel

    Manufacturer: Belden
    Manufacturer #: 5EP25P24-GY-R-BED-AP-CUT REEL
    SKU: 25726308
    $6.12
    Checking Pricing
         
    Color:Grey
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft Reel
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EP25P24-GY-R-BED-AP-CUT REEL
    • Cable Type Plenum; U/UTP
    • Color Grey
    • Category Cat 5e
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Fluorinated Ethylene Propylene
    • No. of Pairs 25
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    IBDN25P Non-Bonded Pair Cable, Grey, Packaging: 1000 ft Reel, No. of Pairs: 25, Fluorinated Ethylene Propylene, Gauge: 24 AWG