Belden 1585A T32U1001 Category 5e Nonbonded Pair Cable | Graybar Store
Belden - Category 5e Nonbonded Pair Cable - 1585A T32U1001
+ / - Hover over image to Zoom
Other Views

    Category 5e Nonbonded Pair Cable

    Manufacturer: Belden
    Manufacturer #: 1585A T32U1001
    SKU: 25522725
    $189.17
    Checking Pricing
         
    Cable Type:Plenum; U/UTP
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1585A T32U1001
    • Cable Type Plenum; U/UTP
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 1585A Non-Bonded Pair Cable, No. of Pairs: 4, Low Smoke PVC, Gauge: 24 AWG