Belden 5EP4P24-WH-P-BED-AP DataTwist 5e Cable, 5e Plenum | Graybar Store
Belden - DataTwist 5e Cable, 5e Plenum - 5EP4P24-WH-P-BED-AP
+ / - Hover over image to Zoom
Other Views

    DataTwist 5e Cable, 5e Plenum

    Manufacturer: Belden
    Manufacturer #: 5EP4P24-WH-P-BED-AP
    SKU: 25261088
    $343.52
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft UnReel Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EP4P24-WH-P-BED-AP
    • Cable Type Plenum; U/UTP
    • Color White
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft UnReel Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 1585A Non-Bonded Pair Cable, White, Packaging: 1000 ft UnReel Box, No. of Pairs: 4, Low Smoke PVC, Gauge: 24 AWG