Belden 5ENP4P24-S-BL-S-BED-PVUB DataTwist 5e Shielded Cable, Non-Plenum | Graybar Store
Belden - DataTwist 5e Shielded Cable, Non-Plenum - 5ENP4P24-S-BL-S-BED-PVUB
+ / - Hover over image to Zoom
Other Views

    DataTwist 5e Shielded Cable, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 5ENP4P24-S-BL-S-BED-PVUB
    SKU: 25183399
    $447.49
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Blue
    Cable Type:F/UTP
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5ENP4P24-S-BL-S-BED-PVUB
    • Cable Type F/UTP
    • Color Blue
    • Category Cat 5e
    • Additional Features Aluminum Foil-Polyester Tape
    • Flammability Rating Riser CMR
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 1533R Non-Bonded Pair Cable, Blue, No. of Pairs: 4, PVC, Gauge: 24 AWG