Belden 5EP4P24-S-GY-R-BED-AP DataTwist® 5e Shielded Cable, Plenum, Grey, 1000 FT, Reel | Graybar Store
Belden - DataTwist® 5e Shielded Cable, Plenum, Grey, 1000 FT, Reel - 5EP4P24-S-GY-R-BED-AP
+ / - Hover over image to Zoom
Other Views

    DataTwist® 5e Shielded Cable, Plenum, Grey, 1000 FT, Reel

    Manufacturer: Belden
    Manufacturer #: 5EP4P24-S-GY-R-BED-AP
    SKU: 25056922
    $801.30
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Grey
    Packaging:1000 Foot Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EP4P24-S-GY-R-BED-AP
    • Color Grey
    • Category Cat 5e
    • Additional Features Aluminum Foil-Polyester Tape
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 Foot Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey category 5e plenum shielded non-bonded pair premise horizontal cable. Manufacturer's part number 1533P 0081000.
    • Plenum
    • FEP Insulation, overall Beldfoil® shield
    • F/UTP-Foil Shielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • Ripcord
    • Slamarrest® jacket