Belden 3NP4P24-GY-P-BED-PV DataTwist 3 Cable, Non-Plenum | Graybar Store
Belden - DataTwist 3 Cable, Non-Plenum - 3NP4P24-GY-P-BED-PV
+ / - Hover over image to Zoom
Other Views

    DataTwist 3 Cable, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 3NP4P24-GY-P-BED-PV
    SKU: 22082677
    $218.00
    Checking Pricing
         
    Color:Grey
    Cable Type:UTP
    Packaging:1000 ft UnReel Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3NP4P24-GY-P-BED-PV
    • Cable Type UTP
    • Color Grey
    • Category Cat 3
    • Flammability Rating Riser CMR
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Unshielded
    • Packaging 1000 ft UnReel Box
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 1229A1 Non-Bonded Pair Cable, Grey, Packaging: 1000 ft UnReel Box, No. of Pairs: 4, PVC, Gauge: 24 AWG