Square D (Schneider Electric) QO2000NRB Non-Automatic Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Non-Automatic Circuit Breaker - QO2000NRB
+ / - Hover over image to Zoom
Other Views

    Non-Automatic Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2000NRB
    SKU: 88242742
    $189.46
    Checking Pricing
         
    Mounting Type:Surface Mount
    Pole:2-Pole
    Amps:100A
    Interrupting Rating:None
    Voltage (Volts):120/240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2000NRB
    • Voltage (Volts) 120/240
    • Amps 100A
    • Interrupting Rating None
    • Mounting Type Surface Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    100 amp 480 volt non-fusible general duty modular case switch comes in a molded case.
    • Non-Fusible general duty modular case switch comes in a molded case has a voltage rating of 480 Volts.
    • It measures 7.750 Inch x 4.500 Inch x 14.000 Inch and has current rating of 60 Amps.