Crouse Hinds (Eaton) CGB4913 Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 1.375 to 1.625 in., 1-1/4 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 1.375 to 1.625 in., 1-1/4 in. - CGB4913
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 1.375 to 1.625 in., 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB4913
    SKU: 88069189
    $115.79
    Checking Pricing
         
    Cable Range (Inches):1.375 to 1.625 in.
    Additional Features:Standard neoprene seal suitable for use in operating temperatures -25° to 40°C
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB4913
    • Type Strain Relief
    • Additional Features Standard neoprene seal suitable for use in operating temperatures -25° to 40°C
    • Bend (Degree) 0
    • Cable Range (Inches) 1.375 to 1.625 in.
    • Finish Electro-Plated Zinc
    Product Overview:
    Eaton® CGB Series Non-Armored Gland, Iron Alloy, Cable Range (Inches): 1.375 to 1.625, Trade Size (Inches): 1-1/4 in