Crouse Hinds (Eaton) CGB396 SA Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.625 to 0.750 in., 1 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.625 to 0.750 in., 1 in. - CGB396 SA
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.625 to 0.750 in., 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB396 SA
    SKU: 88069169
    $23.54
    Checking Pricing
         
    Cable Range (Inches):0.625 to 0.75 in.
    Additional Features:Standard neoprene seal suitable for use in operating temperatures -25° to 40°C
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB396 SA
    • Type Strain Relief
    • Additional Features Standard neoprene seal suitable for use in operating temperatures -25° to 40°C
    • Bend (Degree) 0
    • Cable Range (Inches) 0.625 to 0.75 in.
    • Materials Copper Free Aluminum
    Product Overview:
    Eaton® CGB Series Non-Armored Gland, Steel, Cable Range (Inches): 0.625 to 0.75, Trade Size (Inches): 1 in