Crouse Hinds (Eaton) ADE1N0502NPN Non-Armored Cable Gland | Graybar Store
Crouse Hinds (Eaton) - Non-Armored Cable Gland - ADE1N0502NPN
+ / - Hover over image to Zoom
Other Views

    Non-Armored Cable Gland

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ADE1N0502NPN
    SKU: 25690662
    $39.62
    Checking Pricing
         
    Size:1/2 (Thread) in; 24 H in
    Brand or Series:ADE1
    Length:27.5 in.
    Fitting Type:Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ADE1N0502NPN
    • Size 1/2 (Thread) in; 24 H in
    • Brand or Series ADE1
    • Connection Type Threaded
    • Fitting Type Cap
    • Length 27.5 in.
    • Materials Nickel-Plated Brass
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Eaton® ADE1 Non-Armored Cable Gland, Nickel-Plated Brass