Valcom V-9933A Noise Sensing Volume Control | Graybar Store
Valcom - Noise Sensing Volume Control - V-9933A
+ / - Hover over image to Zoom
Other Views

    Noise Sensing Volume Control

    Manufacturer: Valcom
    Manufacturer #: V-9933A
    SKU: 99868283
    $307.70
    Checking Pricing
         
    Dimensions:7.3 in.H x 4.5 in.W x 2 in.D (18.542 cm x 11.43 cm x 5.08 cm)
    Color / Finish:grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9933A
    • Dimensions 7.3 in.H x 4.5 in.W x 2 in.D (18.542 cm x 11.43 cm x 5.08 cm)
    • Color / Finish grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Noise Sensing Volume Control is a self-contained noise sensing device which continuously monitors ambient noise level and automatically adjusts speaker in the area to the proper paging volume.
    • Use One Per Zone And/Or One Per Area Of Independently Fluctuating Noise Within A Zone
    • Automatic Volume Control
    • Adjustable Sensitivity Level
    • Power Supply Required