Ideal Industries 30-031 Noalox™ Anti-Oxidant | Graybar Store
Ideal Industries - Noalox™ Anti-Oxidant - 30-031
+ / - Hover over image to Zoom
Other Views

    Noalox™ Anti-Oxidant

    Manufacturer: Ideal Industries
    Manufacturer #: 30-031
    SKU: 90075892
    $24.49
    Checking Pricing
         
    Material:Petroleum Base
    Packaging:8 Ounce Brush Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-031
    • Type Anti-Oxidant Compound
    • Flammability Rating Flammable (1)
    • Material Petroleum Base
    • Packaging 8 Ounce Brush Cap
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Noalox™ 8 ounce bottle anti-oxidizer.
    • Anti-oxidant
    • Reduces galling and seizing on aluminum conduit joints
    • Suspended zinc particles penetrate and cut aluminum oxide
    • Carrier material excludes air to prevent further oxidation
    • Improves service life of aluminum electrical applications
    • 8 Ounce Squeeze Bottle with brush cap