Belden Y63478 0045000 Belden Composite Cable, 18 AWG, 2 Conductor | Graybar Store
Belden - Belden Composite Cable, 18 AWG, 2 Conductor - Y63478 0045000
+ / - Hover over image to Zoom
Other Views

    Belden Composite Cable, 18 AWG, 2 Conductor

    Manufacturer: Belden
    Manufacturer #: Y63478 0045000
    SKU: 25763245
    $4,081.10
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # Y63478 0045000
    • No. of Conductors 2
    • Conductor Size 18 AWG
    • Insulation Material Polyvinyl Chloride
    • Jacket Material PVC
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    Product Overview:
    Composite Cable, No. of Conductors: 2, Conductor Size: 18 AWG, Polyvinyl Chloride