L. H. Dottie TEKWT834 No. 8 X 3/4 in. Zinc Plated Steel Wafer head Phillips Self Drilling Screw (Tuff Pack of 500) | Graybar Store
L. H. Dottie - No. 8 X 3/4 in. Zinc Plated Steel Wafer head Phillips Self Drilling Screw (Tuff Pack of 500) - TEKWT834
+ / - Hover over image to Zoom
Other Views

    No. 8 X 3/4 in. Zinc Plated Steel Wafer head Phillips Self Drilling Screw (Tuff Pack of 500)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKWT834
    SKU: 97261290
    $41.05
    Checking Pricing
         
    Length:3/4 in.
    Package Quantity:500
    Screw Size:No. 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKWT834
    • Head Type Wafer Head, Phillips
    • Length 3/4 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 8 x 3/4 in. self drilling wafer head Phillips screws in Invincibox™. Bit size, No. 2. Tuff Pack of 500.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.