L. H. Dottie PHSMSS834 No. 8 x 3/4 in. Stainless Steel Pan Head Phillips Sheet Metal Screws (100) | Graybar Store
L. H. Dottie - No. 8 x 3/4 in. Stainless Steel Pan Head Phillips Sheet Metal Screws (100) - PHSMSS834
+ / - Hover over image to Zoom
Other Views

    No. 8 x 3/4 in. Stainless Steel Pan Head Phillips Sheet Metal Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHSMSS834
    SKU: 25321468
    $12.45
    Checking Pricing
         
    Length:3/4 in.
    Package Quantity:100
    Screw Size:No. 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHSMSS834
    • Head Type Pan Head, Phillips
    • Length 3/4 in.
    • Materials Stainless Steel
    Product Overview:
    Stainless steel No. 8 x 3/4 in. pan head Phillips sheet metal screws in Invincibox™. Package quantity 100.
    Stainless steel pan head Phillips sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Length is determined from the base of the fastener head. Stainless steel resists corrosion and is ideal for applications where chemical resistance is required.