L. H. Dottie SP82 No. 8 x 2 in. Zinc Plated Steel Sharpeez Metal Piercing Hex Washer Head Slotted Screws (100) | Graybar Store
L. H. Dottie - No. 8 x 2 in. Zinc Plated Steel Sharpeez Metal Piercing Hex Washer Head Slotted Screws (100) - SP82
+ / - Hover over image to Zoom
Other Views

    No. 8 x 2 in. Zinc Plated Steel Sharpeez Metal Piercing Hex Washer Head Slotted Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SP82
    SKU: 25321727
    $9.74
    Checking Pricing
         
    Screw Size:No. 8
    Length:2 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SP82
    • Head Type Hex Washer Head, Slotted
    • Length 2 in.
    • Materials Zinc Plated Steel
    • Package Quantity 100
    • Screw Size No. 8
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Sharpeez zinc plated steel No. 8 x 2 in. metal piercing hex washer head slotted screws. Package of 100.
    Sharpeez screws are metal piercing and will tap their own mating threads. Hex washer slotted head. Length is determined from base of the fastener head. Used for framing, electrical, plumbing and sheet metal applications.