L. H. Dottie WDK8SQ No. 8 x 1-1/4 in. Wall Driller Kit With Square Drive Sheet Metal Screws, Zinc Anchors and Bit (Display Pack) | Graybar Store
L. H. Dottie - No. 8 x 1-1/4 in. Wall Driller Kit With Square Drive Sheet Metal Screws, Zinc Anchors and Bit (Display Pack) - WDK8SQ
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1-1/4 in. Wall Driller Kit With Square Drive Sheet Metal Screws, Zinc Anchors and Bit (Display Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: WDK8SQ
    SKU: 25415435
    $25.39
    Checking Pricing
         
    Screw Size:No. 8
    Screw Type:Square Drive
    Packaging:Display Pack
    Anchor Type:Wall Driller Kit, Zinc Anchors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WDK8SQ
    • Screw Size No. 8
    • Screw Type Square Drive
    • Anchor Type Wall Driller Kit, Zinc Anchors
    Product Overview:
    No. 8 x 1-1/4 wall driller kit with (50) square drive sheet metal screws, (50) zinc anchors and IB2 bit in display pack.
    • Easy to Spot
    • Reusable
    • Deep Threads
    • Includes Bit