L. H. Dottie PHFW8112 No. 8 x 1 1/2 in. Zinc Plated Flat Head Phillips Wood Screws (100) | Graybar Store
L. H. Dottie - No. 8 x 1 1/2 in. Zinc Plated Flat Head Phillips Wood Screws (100) - PHFW8112
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1 1/2 in. Zinc Plated Flat Head Phillips Wood Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFW8112
    SKU: 90001711
    $7.81
    Checking Pricing
         
    Length:1-1/2 in.
    Package Quantity:100
    Screw Size:No. 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFW8112
    • Head Type Flat Head, Phillips
    • Length 1-1/2 in.
    • Materials Zinc Plated Steel
    • Package Quantity 100
    • Screw Size No. 8
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated 8 x 1 1/2 in. flat head Phillips wood screws in Invincibox™. Package quantity 100.
    Zinc plated flat head wood screws provide a flush surface. Length is determined from the top of the fastener head. Packaged in Invincibox™ up to 2 in.