L. H. Dottie PHSMSS8112 No. 8 x 1 1/2 in. Stainless Steel Pan Head Phillips Sheet Metal Screws (100) | Graybar Store
L. H. Dottie - No. 8 x 1 1/2 in. Stainless Steel Pan Head Phillips Sheet Metal Screws (100) - PHSMSS8112
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1 1/2 in. Stainless Steel Pan Head Phillips Sheet Metal Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHSMSS8112
    SKU: 25321479
    $20.93
    Checking Pricing
         
    Length:1-1/2 in.
    Package Quantity:100
    Screw Size:No. 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHSMSS8112
    • Head Type Pan Head, Phillips
    • Length 1-1/2 in.
    • Materials Stainless Steel
    • Package Quantity 100
    • Screw Size No. 8
    • Country of Origin 99 - Multiple
    Product Overview:
    Stainless steel No. 8 x 1 1/2 in. pan head Phillips sheet metal screws in Invincibox™. Package quantity 100.