L. H. Dottie HWSMSS8112 No. 8 x 1 1/2 in. Stainless Steel Hex Washer Head Slotted Sheet Metal Screws (100) | Graybar Store
L. H. Dottie - No. 8 x 1 1/2 in. Stainless Steel Hex Washer Head Slotted Sheet Metal Screws (100) - HWSMSS8112
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1 1/2 in. Stainless Steel Hex Washer Head Slotted Sheet Metal Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: HWSMSS8112
    SKU: 25368732
    $35.43
    Checking Pricing
         
    Screw Size:No. 8
    Length:1-1/2 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HWSMSS8112
    • Head Type Hex Washer Head, Slotted
    • Length 1-1/2 in.
    • Materials Stainless Steel
    • Package Quantity 100
    • Screw Size No. 8
    • SAP Material Type ZSTD
    Product Overview:
    Stainless steel No. 8 x 1 1/2 in. hex washer head slotted sheet metal screws in Invincibox™. Hex size 1/4 in. Package of 100.
    Dottie hex washer head sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Length is determined from the base of the fastener head.