L. H. Dottie No. 8 Self Drilling Screw, Wafer Head Phillips, Zinc Plated Steel | Graybar Store
L. H. Dottie - No. 8 Self Drilling Screw, Wafer Head Phillips, Zinc Plated Steel
+ / - Hover over image to Zoom
Other Views

    No. 8 Self Drilling Screw, Wafer Head Phillips, Zinc Plated Steel

    Manufacturer: L. H. Dottie
         

    Dottie self-drilling Phillips wafer head screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used with heavier gauge metals. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Wafer Head, Phillips
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Length
    Package Quantity
    Screw Size
    Additional Features
    Packaging
    Point Type
    Price
    TEKW834
    93159993
    3/4 in.
    100
    No. 8
    $
    8
    .21
    100 Ea
    /
    Package
    93159993
    Length
    3/4 in.
    Package Quantity
    100
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    $
    8
    .21
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKW8114
    93159994
    1-1/4 in.
    100
    No. 8
    $
    10
    .11
    100 Ea
    /
    Package
    93159994
    Length
    1-1/4 in.
    Package Quantity
    100
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    $
    10
    .11
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKW812
    93159995
    1/2 in.
    100
    No. 8
    $
    5
    .43
    100 Ea
    /
    Package
    93159995
    Length
    1/2 in.
    Package Quantity
    100
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    $
    5
    .43
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKWT812
    97112222
    1/2 in.
    500
    No. 8
    $
    27
    .15
    500 Ea
    /
    Package
    97112222
    Length
    1/2 in.
    Package Quantity
    500
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    $
    27
    .15
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKWT834
    97261290
    3/4 in.
    500
    No. 8
    $
    41
    .05
    500 Ea
    /
    Package
    97261290
    Length
    3/4 in.
    Package Quantity
    500
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    $
    41
    .05
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKW81
    25418993
    1 in.
    100
    No. 8
    $
    11
    .60
    100 Ea
    /
    Package
    25418993
    Length
    1 in.
    Package Quantity
    100
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    $
    11
    .60
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKW812BK
    25248136
    1/2 in.
    No. 8
    Phillips; Self Drilling
    10000 per Pack
    Dog Point
    $
    574
    .00
    10000 Ea
    /
    Package
    25248136
    Length
    1/2 in.
    Package Quantity
    Screw Size
    No. 8
    Additional Features
    Phillips; Self Drilling
    Packaging
    10000 per Pack
    Point Type
    Dog Point
    $
    574
    .00
    10000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159993 SKU, 93159993 ANALYTICS...
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    Price
    $
    8
    .21
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159994 SKU, 93159994 ANALYTICS...
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    Price
    $
    10
    .11
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159995 SKU, 93159995 ANALYTICS...
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    Price
    $
    5
    .43
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112222 SKU, 97112222 ANALYTICS...
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    Price
    $
    27
    .15
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97261290 SKU, 97261290 ANALYTICS...
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    Price
    $
    41
    .05
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25418993 SKU, 25418993 ANALYTICS...
    Screw Size
    No. 8
    Additional Features
    Packaging
    Point Type
    Price
    $
    11
    .60
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25248136 SKU, 25248136 ANALYTICS...
    Screw Size
    No. 8
    Additional Features
    Phillips; Self Drilling
    Packaging
    10000 per Pack
    Point Type
    Dog Point
    Price
    $
    574
    .00
    10000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available