L. H. Dottie 8 No. 8 Triple Grip Anchors (100) | Graybar Store
L. H. Dottie - No. 8 Triple Grip Anchors (100) - 8
+ / - Hover over image to Zoom
Other Views

    No. 8 Triple Grip Anchors (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 8
    SKU: 25271586
    $12.51
    Checking Pricing
         
    Screw Size:No. 8
    Length:1-1/4 in.
    Anchor Type:Triple Grip Anchor
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 8
    • Color Grey
    • Length 1-1/4 in.
    • Screw Size No. 8
    Product Overview:
    No. 8 x 1-1/4 in. Triple Grip anchors. Drill size 1/4 in. Package of 100.
    Features:
    • Claws Grip For Strength
    • Wings For Strength and Vibration Resistance
    • Core Expands For Additional Holding Power