L. H. Dottie TEKF7716 No. 7 x 7/16 in. Black Phosphate Pan Head Phillips Self Drilling Framer Screws (100) | Graybar Store
L. H. Dottie - No. 7 x 7/16 in. Black Phosphate Pan Head Phillips Self Drilling Framer Screws (100) - TEKF7716
+ / - Hover over image to Zoom
Other Views

    No. 7 x 7/16 in. Black Phosphate Pan Head Phillips Self Drilling Framer Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKF7716
    SKU: 25321738
    $5.44
    Checking Pricing
         
    Screw Size:No. 7
    Length:7/16 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKF7716
    • Head Type Pan Head, Phillips
    • Length 7/16 in.
    • Materials Black Phosphate
    Product Overview:
    Black phosphate No. 7 x 7/16 in. self drilling pan head Phillips framer screws in Invincibox™. Bit size No. 2. Package of 100.
    Dottie Phillips pan head framer screws are ideal for light duty aluminum and steel metal-to-metal applications. Will penetrate through 20 ga. steel studs. Length is determined from base of the fastener head. Black oxide finish.