L. H. Dottie SE3 No. 6 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 7/16 in. (100) | Graybar Store
L. H. Dottie - No. 6 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 7/16 in. (100) - SE3
+ / - Hover over image to Zoom
Other Views

    No. 6 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 7/16 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SE3
    SKU: 25321688
    $41.90
    Checking Pricing
         
    Overall Length (Inches):1-13/16
    Shank Length (Inches):15/16
    Thread Length:3/4 in.
    Eye Diameter:7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SE3
    • Eye Diameter 7/16 in.
    • Head Type Screw Eye
    • Materials Zinc Plated Steel
    • Overall Length (Inches) 1-13/16
    Product Overview:
    Zinc plated steel No. 6 screw eyes with gimlet point for wood. Overall length 1 13/16 in. Package of 100.
    Screw eyes are manufactured from low carbon cold drawn steel wire. The lag screw threads are rolled to fit standard anchors and shields. Sharp point bites into wood quickly and easily.