L. H. Dottie FT6716 No. 6 x 7/16 in. Black Oxide Metal Piercing Pan Head Phillips Framer Screws (500) | Graybar Store
L. H. Dottie - No. 6 x 7/16 in. Black Oxide Metal Piercing Pan Head Phillips Framer Screws (500) - FT6716
+ / - Hover over image to Zoom
Other Views

    No. 6 x 7/16 in. Black Oxide Metal Piercing Pan Head Phillips Framer Screws (500)

    Manufacturer: L. H. Dottie
    Manufacturer #: FT6716
    SKU: 25322079
    $17.10
    Checking Pricing
         
    Screw Size:No. 6
    Length:7/16 in.
    Package Quantity:500 (Tuff Pack)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FT6716
    • Head Type Pan Head, Phillips
    • Length 7/16 in.
    • Materials Black Oxide
    • Package Quantity 500 (Tuff Pack)
    • Screw Size No. 6
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Black oxide No. 6 x 7/16 in. metal piercing pan head Phillips Framer Screw. Package of 500.
    Dottie pan head Phillips framer screws are ideal for light duty aluminum and steel metal-to-metal applications. Will penetrate through 20 ga. steel studs. Length is determined from base of the fastener head. Black oxide finish.