L. H. Dottie HWSMS61 No. 6 x 1 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (100) | Graybar Store
L. H. Dottie - No. 6 x 1 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (100) - HWSMS61
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: HWSMS61
    SKU: 25321677
    $5.92
    Checking Pricing
         
    Screw Size:No. 6
    Length:1 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HWSMS61
    • Head Type Hex Washer Head, Slotted
    • Length 1 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 6 x 1 in. hex washer head slotted sheet metal screws in Invincibox™. Hex size 1/4 in. Package of 100.
    Dottie hex washer head sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Length is determined from the base of the fastener head.