L. H. Dottie WDK6T No. 6 x 1 in. Wall Driller Kit With Phillips/Slotted Sheet Metal Screws, Zinc Anchors and Bit (Tuff Pack) | Graybar Store
L. H. Dottie - No. 6 x 1 in. Wall Driller Kit With Phillips/Slotted Sheet Metal Screws, Zinc Anchors and Bit (Tuff Pack) - WDK6T
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 in. Wall Driller Kit With Phillips/Slotted Sheet Metal Screws, Zinc Anchors and Bit (Tuff Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: WDK6T
    SKU: 25322002
    $18.83
    Checking Pricing
         
    Screw Size:No. 6
    Screw Type:Phillips/Slotted
    Packaging:Tuff Pack
    Anchor Type:Wall Driller Kit, Zinc Anchors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WDK6T
    • Screw Size No. 6
    • Screw Type Phillips/Slotted
    • Anchor Type Wall Driller Kit, Zinc Anchors
    • Packaging Tuff Pack
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    No. 6 x 1 in. wall driller kit with (50) Phillips/slotted sheet metal screws, (50) zinc anchors and IB1P bit in Tuff Pack.
    • Easy to Spot
    • Reusable
    • Deep Threads
    • Includes Bit