L. H. Dottie WRT6118 No. 6 x 1 1/8 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Tuff Pack of 500) | Graybar Store
L. H. Dottie - No. 6 x 1 1/8 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Tuff Pack of 500) - WRT6118
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 1/8 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Tuff Pack of 500)

    Manufacturer: L. H. Dottie
    Manufacturer #: WRT6118
    SKU: 93174708
    $24.60
    Checking Pricing
         
    Length:1-1/8 in.
    Screw Size:No. 6
    Package Quantity:500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WRT6118
    • Head Type Bugle Head, Phillips
    • Length 1-1/8 in.
    • Materials Yellow Zinc
    Product Overview:
    Yellow zinc No. 6 x 1 1/8 in. coarse thread bugle head Phillips drywall screws (wood rockets). Tuff Pack of 500.
    Dottie coarse thread bugle head drywall screws (wood rockets) are self-piercing and are used for drywall, particle board and wood. The course threads provide for a quicker installation.