L. H. Dottie DWT6114 No. 6 x 1 1/4 Fine Thread Bugle Head Phillips Drywall Screws (500) | Graybar Store
L. H. Dottie - No. 6 x 1 1/4 Fine Thread Bugle Head Phillips Drywall Screws (500) - DWT6114
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 1/4 Fine Thread Bugle Head Phillips Drywall Screws (500)

    Manufacturer: L. H. Dottie
    Manufacturer #: DWT6114
    SKU: 95005744
    $17.75
    Checking Pricing
         
    Screw Size:No. 6
    Length:1-1/4 in.
    Package Quantity:500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DWT6114
    • Head Type Bugle Head, Phillips
    • Length 1-1/4 in.
    • Materials Black Oxide
    Product Overview:
    Black oxide No. 6 x 1 1/4 in. fine thread bugle head Phillips drywall screws in Invincibox™. Tuff Pack of 500.
    Dottie fine thread bugle head drywall screws are self-piercing and are used for wood, drywall and aluminum. Length is determined from the top of the fastener head.