L. H. Dottie WD6N No. 6 Nylon Wall Driller Anchor | Graybar Store
L. H. Dottie - No. 6 Nylon Wall Driller Anchor - WD6N
+ / - Hover over image to Zoom
Other Views

    No. 6 Nylon Wall Driller Anchor

    Manufacturer: L. H. Dottie
    Manufacturer #: WD6N
    SKU: 97106986
    $30.99
    Checking Pricing
         
    Screw Size:No. 6
    Anchor Type:Nylon Wall Driller Anchor
    Use With:3/8 or 1/2 in. Drywall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WD6N
    • Screw Size No. 6
    • Anchor Type Nylon Wall Driller Anchor
    • Use With 3/8 or 1/2 in. Drywall
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    No. 6 nylon wall driller anchors for 3/8 or 1/2 in. drywall. Box of 100.
    Used only in drywall, this Dottie anchor has better pullout and shear values than plastic anchors. Installed by inserting Phillips or square drive bit into the anchor and driving it into the drywall until flush. Use the same bit to insert the proper sheet metal screw to mount the fixture. The anchor is easy to spot and will not break out the backing of the drywall. No drill bit needed.