L. H. Dottie Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 | Graybar Store
L. H. Dottie - Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6
+ / - Hover over image to Zoom
Other Views

    Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6

    Manufacturer: L. H. Dottie
         

    Dottie fine thread bugle head drywall screws are self-piercing and are used for wood, drywall and aluminum. Length is determined from the top of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Bugle Head, Phillips
    • Materials Black Oxide
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Additional Features
    Packaging
    Point Type
    Price
    DWSBX6214
    25321856
    No. 6
    2-1/4 in.
    100
    $
    6
    .60
    100 Ea
    /
    Package
    25321856
    Screw Size
    No. 6
    Length
    2-1/4 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    6
    .60
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DWSBX6114
    90001584
    No. 6
    1-1/4 in.
    100
    $
    3
    .84
    100 Ea
    /
    Package
    90001584
    Screw Size
    No. 6
    Length
    1-1/4 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    3
    .84
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DWSBX6118
    90001585
    No. 6
    1-1/8 in.
    100
    $
    4
    .92
    100 Ea
    /
    Package
    90001585
    Screw Size
    No. 6
    Length
    1-1/8 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    4
    .92
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DWSBX6158
    90001586
    No. 6
    1-5/8 in.
    100
    $
    4
    .50
    100 Ea
    /
    Package
    90001586
    Screw Size
    No. 6
    Length
    1-5/8 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    4
    .50
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DWSBX62
    90001587
    No. 6
    2 in.
    100
    $
    6
    .19
    100 Ea
    /
    Package
    90001587
    Screw Size
    No. 6
    Length
    2 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    6
    .19
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DWSBX61
    94056672
    No. 6
    1 in.
    100
    $
    3
    .77
    100 Ea
    /
    Package
    94056672
    Screw Size
    No. 6
    Length
    1 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    3
    .77
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DWSBK61
    92110492
    No. 6
    1 in.
    Drywall Screws; Fine Thread
    10000 per Pack
    Nail Point
    $
    298
    .00
    10000 Ea
    /
    Package
    92110492
    Screw Size
    No. 6
    Length
    1 in.
    Package Quantity
    Additional Features
    Drywall Screws; Fine Thread
    Packaging
    10000 per Pack
    Point Type
    Nail Point
    $
    298
    .00
    10000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DWSBK6158
    25322083
    No. 6
    1-5/8 in.
    Drywall Screws; Fine Thread
    5000 per Pack
    Nail Point
    $
    181
    .00
    5000 Ea
    /
    Package
    25322083
    Screw Size
    No. 6
    Length
    1-5/8 in.
    Package Quantity
    Additional Features
    Drywall Screws; Fine Thread
    Packaging
    5000 per Pack
    Point Type
    Nail Point
    $
    181
    .00
    5000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321856 SKU, 25321856 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    6
    .60
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001584 SKU, 90001584 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    3
    .84
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001585 SKU, 90001585 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    4
    .92
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001586 SKU, 90001586 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    4
    .50
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001587 SKU, 90001587 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    6
    .19
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94056672 SKU, 94056672 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    3
    .77
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110492 SKU, 92110492 ANALYTICS...
    Package Quantity
    Additional Features
    Drywall Screws; Fine Thread
    Packaging
    10000 per Pack
    Point Type
    Nail Point
    Price
    $
    298
    .00
    10000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322083 SKU, 25322083 ANALYTICS...
    Package Quantity
    Additional Features
    Drywall Screws; Fine Thread
    Packaging
    5000 per Pack
    Point Type
    Nail Point
    Price
    $
    181
    .00
    5000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available