L. H. Dottie No. 6 and No. 8 Yellow Zinc Bugle Head Phillips Drywall Screws (Wood Rockets) With Coarse Thread | Graybar Store
L. H. Dottie - No. 6 and No. 8 Yellow Zinc Bugle Head Phillips Drywall Screws (Wood Rockets) With Coarse Thread
+ / - Hover over image to Zoom
Other Views

    No. 6 and No. 8 Yellow Zinc Bugle Head Phillips Drywall Screws (Wood Rockets) With Coarse Thread

    Manufacturer: L. H. Dottie
         

    Dottie coarse thread bugle head drywall screws (wood rockets) are self-piercing and are used for drywall, particle board and wood. The course threads provide for a quicker installation.

    • Manufacturer L. H. Dottie
    • Head Type Bugle Head, Phillips
    • Materials Yellow Zinc
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Length
    Screw Size
    Package Quantity
    Additional Features
    Packaging
    Point Type
    Price
    WR61
    90001583
    1 in.
    No. 6
    100
    $
    3
    .84
    100 Ea
    /
    Package
    90001583
    Length
    1 in.
    Screw Size
    No. 6
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    3
    .84
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WR6114
    93174711
    1-1/4 in.
    No. 6
    100
    $
    3
    .84
    100 Ea
    /
    Package
    93174711
    Length
    1-1/4 in.
    Screw Size
    No. 6
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    3
    .84
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WR6158
    94027365
    1-5/8 in.
    No. 6
    100
    $
    4
    .50
    100 Ea
    /
    Package
    94027365
    Length
    1-5/8 in.
    Screw Size
    No. 6
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    4
    .50
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WR62
    94032359
    2 in.
    No. 6
    100
    $
    6
    .19
    100 Ea
    /
    Package
    94032359
    Length
    2 in.
    Screw Size
    No. 6
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    6
    .19
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WRT62
    95005946
    2 in.
    No. 6
    300
    $
    17
    .25
    300 Ea
    /
    Package
    95005946
    Length
    2 in.
    Screw Size
    No. 6
    Package Quantity
    300
    Additional Features
    Packaging
    Point Type
    $
    17
    .25
    300 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WRT6114
    93174709
    1-1/4 in.
    No. 6
    500
    $
    16
    .65
    500 Ea
    /
    Package
    93174709
    Length
    1-1/4 in.
    Screw Size
    No. 6
    Package Quantity
    500
    Additional Features
    Packaging
    Point Type
    $
    16
    .65
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WR83
    95005944
    3 in.
    No. 8
    100
    $
    14
    .50
    100 Ea
    /
    Package
    95005944
    Length
    3 in.
    Screw Size
    No. 8
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    14
    .50
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WRT6158
    95005945
    1-5/8 in.
    No. 6
    500
    $
    21
    .15
    500 Ea
    /
    Package
    95005945
    Length
    1-5/8 in.
    Screw Size
    No. 6
    Package Quantity
    500
    Additional Features
    Packaging
    Point Type
    $
    21
    .15
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WR8212
    95005948
    2-1/2 in.
    No. 8
    100
    $
    10
    .27
    100 Ea
    /
    Package
    95005948
    Length
    2-1/2 in.
    Screw Size
    No. 8
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    10
    .27
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WRT61
    93174707
    1 in.
    No. 6
    500
    $
    22
    .75
    500 Ea
    /
    Package
    93174707
    Length
    1 in.
    Screw Size
    No. 6
    Package Quantity
    500
    Additional Features
    Packaging
    Point Type
    $
    22
    .75
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WRT6118
    93174708
    1-1/8 in.
    No. 6
    500
    $
    24
    .60
    500 Ea
    /
    Package
    93174708
    Length
    1-1/8 in.
    Screw Size
    No. 6
    Package Quantity
    500
    Additional Features
    Packaging
    Point Type
    $
    24
    .60
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WRBK8212
    25321828
    2-1/2 in.
    No. 8
    Coarse Thread; Invincibox up to 2 in; Phillips
    2500 per Pack
    Nail Point
    $
    161
    .50
    2500 Ea
    /
    Package
    25321828
    Length
    2-1/2 in.
    Screw Size
    No. 8
    Package Quantity
    Additional Features
    Coarse Thread; Invincibox up to 2 in; Phillips
    Packaging
    2500 per Pack
    Point Type
    Nail Point
    $
    161
    .50
    2500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WRBK6114
    95005939
    1-1/4 in.
    No. 6
    Coarse Thread; Invincibox up to 2 in; Phillips
    8000 per Pack
    Nail Point
    $
    185
    .60
    8000 Ea
    /
    Package
    95005939
    Length
    1-1/4 in.
    Screw Size
    No. 6
    Package Quantity
    Additional Features
    Coarse Thread; Invincibox up to 2 in; Phillips
    Packaging
    8000 per Pack
    Point Type
    Nail Point
    $
    185
    .60
    8000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001583 SKU, 90001583 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    3
    .84
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93174711 SKU, 93174711 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    3
    .84
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94027365 SKU, 94027365 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    4
    .50
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94032359 SKU, 94032359 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    6
    .19
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95005946 SKU, 95005946 ANALYTICS...
    Package Quantity
    300
    Additional Features
    Packaging
    Point Type
    Price
    $
    17
    .25
    300 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93174709 SKU, 93174709 ANALYTICS...
    Package Quantity
    500
    Additional Features
    Packaging
    Point Type
    Price
    $
    16
    .65
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95005944 SKU, 95005944 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    14
    .50
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95005945 SKU, 95005945 ANALYTICS...
    Package Quantity
    500
    Additional Features
    Packaging
    Point Type
    Price
    $
    21
    .15
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95005948 SKU, 95005948 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    10
    .27
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93174707 SKU, 93174707 ANALYTICS...
    Package Quantity
    500
    Additional Features
    Packaging
    Point Type
    Price
    $
    22
    .75
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93174708 SKU, 93174708 ANALYTICS...
    Package Quantity
    500
    Additional Features
    Packaging
    Point Type
    Price
    $
    24
    .60
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321828 SKU, 25321828 ANALYTICS...
    Package Quantity
    Additional Features
    Coarse Thread; Invincibox up to 2 in; Phillips
    Packaging
    2500 per Pack
    Point Type
    Nail Point
    Price
    $
    161
    .50
    2500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95005939 SKU, 95005939 ANALYTICS...
    Package Quantity
    Additional Features
    Coarse Thread; Invincibox up to 2 in; Phillips
    Packaging
    8000 per Pack
    Point Type
    Nail Point
    Price
    $
    185
    .60
    8000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available