L. H. Dottie RD3 No. 22 Red Collar Phillips/Slotted Anchor Kit With 8 x 1 Sheet Metal Screws and Masonry Drill, Display Pack | Graybar Store
L. H. Dottie - No. 22 Red Collar Phillips/Slotted Anchor Kit With 8 x 1 Sheet Metal Screws and Masonry Drill, Display Pack - RD3
+ / - Hover over image to Zoom
Other Views

    No. 22 Red Collar Phillips/Slotted Anchor Kit With 8 x 1 Sheet Metal Screws and Masonry Drill, Display Pack

    Manufacturer: L. H. Dottie
    Manufacturer #: RD3
    SKU: 90009849
    $16.38
    Checking Pricing
         
    Screw Type:Phillips/Slotted
    Packaging:Display Pack
    Screw Size:No. 8
    Size:1/4 Inch
    Anchor Type:No. 22 Red Collar Anchor Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RD3
    • Size 1/4 Inch
    • Screw Size No. 8
    • Screw Type Phillips/Slotted
    Product Overview:
    No. 22 red collar anchor kit with Phillips/slotted screws. Drill size 1/4 in. Includes (100) 8 x 1 sheet metal screws, (100) anchors and carbide masonry drill. Display pack.
    Dottie is an industry leader in Anchor Kits and offers a comprehensive variety for almost any imaginable need.