L. H. Dottie No. 22 Red Collar Phillips/Slotted Anchor Kit With 8 x 1 Sheet Metal Screws and Masonry Drill | Graybar Store
L. H. Dottie - No. 22 Red Collar Phillips/Slotted Anchor Kit With 8 x 1 Sheet Metal Screws and Masonry Drill
+ / - Hover over image to Zoom
Other Views

    No. 22 Red Collar Phillips/Slotted Anchor Kit With 8 x 1 Sheet Metal Screws and Masonry Drill

    Manufacturer: L. H. Dottie
         

    Dottie is an industry leader in anchor kits, offering a comprehensive variety for almost any imaginable need.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Screw Type
    Packaging
    Screw Size
    Size
    Anchor Type
    Kit Includes
    Color
    Length
    Use With
    Price
    RD3
    90009849
    Phillips/Slotted
    Display Pack
    No. 8
    1/4 Inch
    No. 22 Red Collar Anchor Kit
    $
    16
    .38
    /
    EA
    90009849
    Screw Type
    Phillips/Slotted
    Packaging
    Display Pack
    Screw Size
    No. 8
    Size
    1/4 Inch
    Anchor Type
    No. 22 Red Collar Anchor Kit
    Kit Includes
    Color
    Length
    Use With
    $
    16
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RD3TP
    25642902
    Phillips; Slotted
    1 Each
    8 x 1 in
    Anchor Kit
    #22 Anchor; #8 Phillips/Slotted Screw
    Red
    1 in.
    #22 Red Anchor
    $
    21
    .49
    /
    EA
    25642902
    Screw Type
    Phillips; Slotted
    Packaging
    1 Each
    Screw Size
    Size
    8 x 1 in
    Anchor Type
    Anchor Kit
    Kit Includes
    #22 Anchor; #8 Phillips/Slotted Screw
    Color
    Red
    Length
    1 in.
    Use With
    #22 Red Anchor
    $
    21
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RD3
    90009849 SKU, 90009849 ANALYTICS...
    Screw Size
    No. 8
    Size
    1/4 Inch
    Anchor Type
    No. 22 Red Collar Anchor Kit
    Kit Includes
    Color
    Length
    Use With
    Price
    $
    16
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25642902 SKU, 25642902 ANALYTICS...
    Screw Size
    Size
    8 x 1 in
    Anchor Type
    Anchor Kit
    Kit Includes
    #22 Anchor; #8 Phillips/Slotted Screw
    Color
    Red
    Length
    1 in.
    Use With
    #22 Red Anchor
    Price
    $
    21
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available