L. H. Dottie RD2 No. 21 Red Collar Phillips/Slotted Anchor Kit With 6 x 1 Sheet Metal Screws and Masonry Drill, Display Pack | Graybar Store
L. H. Dottie - No. 21 Red Collar Phillips/Slotted Anchor Kit With 6 x 1 Sheet Metal Screws and Masonry Drill, Display Pack - RD2
+ / - Hover over image to Zoom
Other Views

    No. 21 Red Collar Phillips/Slotted Anchor Kit With 6 x 1 Sheet Metal Screws and Masonry Drill, Display Pack

    Manufacturer: L. H. Dottie
    Manufacturer #: RD2
    SKU: 90001730
    $16.39
    Checking Pricing
         
    Screw Type:Phillips/Slotted
    Packaging:Display Pack
    Screw Size:No. 6
    Size:3/16 Inch
    Anchor Type:No. 21 Red Collar Anchor Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RD2
    • Size 3/16 Inch
    • Screw Size No. 6
    • Screw Type Phillips/Slotted
    Product Overview:
    No. 21 red collar anchor kit with Phillips/slotted screws. Drill size 3/16 in. Includes (100) 6 x 1 sheet metal screws, (100) anchors and carbide masonry drill. Display pack.
    Dottie is an industry leader in Anchor Kits and offers a comprehensive variety for almost any imaginable need.