L. H. Dottie TEKHW14114 No. 14 x 1 1/4 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) | Graybar Store
L. H. Dottie - No. 14 x 1 1/4 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) - TEKHW14114
+ / - Hover over image to Zoom
Other Views

    No. 14 x 1 1/4 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHW14114
    SKU: 92110948
    $16.46
    Checking Pricing
         
    Length:1-1/4 in.
    Screw Size:No. 14
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHW14114
    • Head Type Hex Washer Head
    • Length 1-1/4 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 14 x 1 1/4 in. self drilling hex washer head screws in Invincibox™. Hex size 3/8 in. Package of 100.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.