L. H. Dottie No. 14 Zinc Plated Steel Hex Washer Head Self Drilling Screws | Graybar Store
L. H. Dottie - No. 14 Zinc Plated Steel Hex Washer Head Self Drilling Screws
+ / - Hover over image to Zoom
Other Views

    No. 14 Zinc Plated Steel Hex Washer Head Self Drilling Screws

    Manufacturer: L. H. Dottie
         

    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Hex Washer Head
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Length
    Screw Size
    Package Quantity
    Additional Features
    Price
    TEKHW141
    95025301
    1 in.
    No. 14
    100
    $
    25
    .54
    100 Ea
    /
    Package
    95025301
    Length
    1 in.
    Screw Size
    No. 14
    Package Quantity
    100
    Additional Features
    $
    25
    .54
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKHW1434
    92110949
    3/4 in.
    No. 14
    100
    $
    22
    .45
    100 Ea
    /
    Package
    92110949
    Length
    3/4 in.
    Screw Size
    No. 14
    Package Quantity
    100
    Additional Features
    $
    22
    .45
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKHW14112
    92110946
    1-1/2 in.
    No. 14
    50
    $
    14
    .32
    50 Ea
    /
    Package
    92110946
    Length
    1-1/2 in.
    Screw Size
    No. 14
    Package Quantity
    50
    Additional Features
    $
    14
    .32
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKHW142
    92110947
    2 in.
    No. 14
    50
    $
    22
    .71
    50 Ea
    /
    Package
    92110947
    Length
    2 in.
    Screw Size
    No. 14
    Package Quantity
    50
    Additional Features
    $
    22
    .71
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKHW14114
    92110948
    1-1/4 in.
    No. 14
    100
    $
    16
    .46
    50 Ea
    /
    Package
    92110948
    Length
    1-1/4 in.
    Screw Size
    No. 14
    Package Quantity
    100
    Additional Features
    $
    16
    .46
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKHW143
    25473308
    3 in.
    No. 14
    Self Drilling
    $
    0
    .48
    /
    EA
    25473308
    Length
    3 in.
    Screw Size
    No. 14
    Package Quantity
    Additional Features
    Self Drilling
    $
    0
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95025301 SKU, 95025301 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Price
    $
    25
    .54
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110949 SKU, 92110949 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Price
    $
    22
    .45
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110946 SKU, 92110946 ANALYTICS...
    Package Quantity
    50
    Additional Features
    Price
    $
    14
    .32
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110947 SKU, 92110947 ANALYTICS...
    Package Quantity
    50
    Additional Features
    Price
    $
    22
    .71
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110948 SKU, 92110948 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Price
    $
    16
    .46
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25473308 SKU, 25473308 ANALYTICS...
    Package Quantity
    Additional Features
    Self Drilling
    Price
    $
    0
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available