L. H. Dottie 3AKTP No. 123 Yellow Wing Anchor Kit With 12 x 1-1/2 Sheet Metal Screws and Masonry Drill (Tuff Pack) | Graybar Store
L. H. Dottie - No. 123 Yellow Wing Anchor Kit With 12 x 1-1/2 Sheet Metal Screws and Masonry Drill (Tuff Pack) - 3AKTP
+ / - Hover over image to Zoom
Other Views

    No. 123 Yellow Wing Anchor Kit With 12 x 1-1/2 Sheet Metal Screws and Masonry Drill (Tuff Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: 3AKTP
    SKU: 25321952
    $22.16
    Checking Pricing
         
    Screw Type:Phillips/Slotted
    Packaging:Tuff Pack
    Size:5/16 Inch
    Anchor Type:No. 123 Yellow Wing Anchor Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 3AKTP
    • Size 5/16 Inch
    • Screw Type Phillips/Slotted
    • Anchor Type No. 123 Yellow Wing Anchor Kit
    • Packaging Tuff Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    No. 123 yellow wing anchor kit with Phillips/slotted screws. Drill size 5/16 in. Includes (50) 12 x 1-1/2 sheet metal screws, (50) anchors and carbide masonry drill. Tuff pack.
    Dottie is an industry leader in Anchor Kits and offers a comprehensive variety for almost any imaginable need.