L. H. Dottie 1AK No. 121 White Wing Phillips/Slotted Anchor Kit With 6 x 1 Sheet Metal Screws and Masonry Drill | Graybar Store
L. H. Dottie - No. 121 White Wing Phillips/Slotted Anchor Kit With 6 x 1 Sheet Metal Screws and Masonry Drill - 1AK
+ / - Hover over image to Zoom
Other Views

    No. 121 White Wing Phillips/Slotted Anchor Kit With 6 x 1 Sheet Metal Screws and Masonry Drill

    Manufacturer: L. H. Dottie
    Manufacturer #: 1AK
    SKU: 93159946
    $18.54
    Checking Pricing
         
    Screw Type:Phillips/Slotted
    Packaging:Display Pack
    Size:3/16 Inch
    Anchor Type:No. 121 White Wing Anchor Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1AK
    • Size 3/16 Inch
    • Screw Type Phillips/Slotted
    • Anchor Type No. 121 White Wing Anchor Kit
    • Packaging Display Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    No. 121 white wing anchor kit with Phillips/slotted screws. Drill size 3/16 in. Includes (100) 6 x 1 sheet metal screws, (100) anchors and carbide masonry drill. Display pack.
    Dottie is an industry leader in Anchor Kits and offers a comprehensive variety for almost any imaginable need.