L. H. Dottie No. 10 Zinc Plated Steel Pan Head Square Drive Self Drilling Screws | Graybar Store
L. H. Dottie - No. 10 Zinc Plated Steel Pan Head Square Drive Self Drilling Screws
+ / - Hover over image to Zoom
Other Views

    No. 10 Zinc Plated Steel Pan Head Square Drive Self Drilling Screws

    Manufacturer: L. H. Dottie
         

    Dottie self-drilling square drive pan head screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used with heavier gauge metals. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Pan Head, Square Drive
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Additional Features
    Packaging
    Point Type
    Price
    TEKDD101
    25321531
    No. 10
    1 in.
    100
    $
    15
    .80
    100 Ea
    /
    Package
    25321531
    Screw Size
    No. 10
    Length
    1 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    15
    .80
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKDD1034
    25321517
    No. 10
    3/4 in.
    100
    $
    14
    .46
    100 Ea
    /
    Package
    25321517
    Screw Size
    No. 10
    Length
    3/4 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    14
    .46
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKDD10114
    25322043
    No. 10
    1-1/4 in.
    100
    $
    17
    .46
    100 Ea
    /
    Package
    25322043
    Screw Size
    No. 10
    Length
    1-1/4 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    17
    .46
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKDD1012
    25321963
    No. 10
    1/2 in.
    100
    $
    13
    .62
    100 Ea
    /
    Package
    25321963
    Screw Size
    No. 10
    Length
    1/2 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    13
    .62
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKDD10112
    25321547
    No. 10
    1-1/2 in.
    100
    $
    19
    .94
    100 Ea
    /
    Package
    25321547
    Screw Size
    No. 10
    Length
    1-1/2 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    19
    .94
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TEKDD102
    25415430
    No. 10
    2 in.
    Self Piercing; Self Tapping
    100 per Pack
    Dog Point
    $
    18
    .81
    50 Ea
    /
    Package
    25415430
    Screw Size
    No. 10
    Length
    2 in.
    Package Quantity
    Additional Features
    Self Piercing; Self Tapping
    Packaging
    100 per Pack
    Point Type
    Dog Point
    $
    18
    .81
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321531 SKU, 25321531 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    15
    .80
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321517 SKU, 25321517 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    14
    .46
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322043 SKU, 25322043 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    17
    .46
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321963 SKU, 25321963 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    13
    .62
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321547 SKU, 25321547 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    19
    .94
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25415430 SKU, 25415430 ANALYTICS...
    Package Quantity
    Additional Features
    Self Piercing; Self Tapping
    Packaging
    100 per Pack
    Point Type
    Dog Point
    Price
    $
    18
    .81
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available