L. H. Dottie TEKHWS101 No. 10 x 1 in. Stainless Steel Hex Washer Head Self Drilling Screws (100) | Graybar Store
L. H. Dottie - No. 10 x 1 in. Stainless Steel Hex Washer Head Self Drilling Screws (100) - TEKHWS101
+ / - Hover over image to Zoom
Other Views

    No. 10 x 1 in. Stainless Steel Hex Washer Head Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHWS101
    SKU: 25479156
    $0.65
    Checking Pricing
         
    Screw Size:No. 10
    Length:1 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHWS101
    • Head Type Hex Washer Head
    • Length 1 in.
    • Materials Stainless Steel
    • Package Quantity 100
    • Screw Size No. 10
    • SAP Material Type ZSTD
    Product Overview:
    Stainless steel No. 10 x 1 in. self drilling hex washer head screws in Invincibox™. Hex size 5/16 in. Package of 100.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.