L. H. Dottie KWDD1012 No. 10 x 1/2 in. K Lath Wafer Head Square Drive Metal Piercing Screws (100) | Graybar Store
L. H. Dottie - No. 10 x 1/2 in. K Lath Wafer Head Square Drive Metal Piercing Screws (100) - KWDD1012
+ / - Hover over image to Zoom
Other Views

    No. 10 x 1/2 in. K Lath Wafer Head Square Drive Metal Piercing Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: KWDD1012
    SKU: 25321730
    $8.11
    Checking Pricing
         
    Screw Size:No. 10
    Length:1/2 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KWDD1012
    • Head Type Wafer Head, Square Drive
    • Length 1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Metal Piercing Screw, # #10 1/2 Inch Length, Steel Material, Zinc Plated, Wafer Head, Square Drive, Dottie Brand, Bit Size #2, Weight 0.56 Lb Per Standard Pack, Packaging Quantity 100 Per Standard Pack