L. H. Dottie TEKDD10112 No. 10 x 1 1/2 in. Zinc Plated Steel Pan Head Square Drive Self Drilling Screws (100) | Graybar Store
L. H. Dottie - No. 10 x 1 1/2 in. Zinc Plated Steel Pan Head Square Drive Self Drilling Screws (100) - TEKDD10112
+ / - Hover over image to Zoom
Other Views

    No. 10 x 1 1/2 in. Zinc Plated Steel Pan Head Square Drive Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKDD10112
    SKU: 25321547
    $19.94
    Checking Pricing
         
    Screw Size:No. 10
    Length:1-1/2 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKDD10112
    • Head Type Pan Head, Square Drive
    • Length 1-1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 10 x 1 1/2 in. self drilling pan head square drive screws in Invincibox™. Bit size No. 2. Package of 100.
    Dottie self-drilling square drive pan head screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used with heavier gauge metals. Length is determined from the base of the fastener head.